Abbotsford
gec123c131a

ABB 123C131A 1.11-1.24Amp 1-Phase; 1.05-1.15Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C131A

Description

Overload Relay Heater, Class 20, 1.11-1.24A 1-Phase, 1.05-1.15A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 1.11 - 1.24 A at 1 PH, 1.05 - 1.15A at 3 PH
Phase 1 Dimensions 5-1/4 in L x 2-1/2 in W x 3-1/2 in H
Series/Model CR123C Mounting Panel
NEMA Rating NEMA 1 For Use With CR123C, CR123F Full Voltage Starters
UPC 783166308769

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok