gec123c137b

ABB 123C137B 13.6-14.3Amp 1-Phase, 11.1-12.4Amp 3-Phase GE Controls Class 20 Overload Relay Heater

In Stock
Price $31.04 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:123c137b

Description

For use with polyphase motors. For continuous rated motors with a service factor of 1.15 to 1.25, select heaters from the heater table for the motor full-load amperes. This provides a maximum of 125% protection. For continuous rated motors with 1.0 service factor, multiply the full-load amperes of the motor by 0.90 and use this value to select heaters.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Amperage Rating 11.1 - 12.4 A

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok