Abbotsford
gec123c379a

ABB 123C379A 3.68-3.96Amp 1-Phase, 3.32-3.70Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C379A

Description

Overload Relay Heater, Class 20, 3.22A Max Full-Load, Panel Mount, NEMA 1, 6, 7.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 3.22 A
Phase 3 Series/Model CR123C
Mounting Panel NEMA Rating NEMA 1, 6, 7
Temperature Rating -25 to 40 °C For Use With CR1062R and CR1062S Starter
UPC 783166308998

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok