Abbotsford
gec123c466a

ABB 123C466A 4.61-4.87Amp 1-Phase, 4.07-4.47Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C466A

Description

Overload Relay Heater, Class 20, 3.89A Max Full-Load, Panel Mount, NEMA 1, 6, 7.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 3.89 A
Phase 1 Dimensions 1-1/2 in L x 1/2 in W x 1-1/4 in H
Series/Model CR123C Mounting Panel
NEMA Rating NEMA 1, 6, 7 For Use With CR123C, CR123F Motor Starter Heaters
UPC 783166309049

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok