Abbotsford
gec123c778a

ABB 123C778A 7.12-7.92Amp 1-Phase, 6.48-7.20Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $32.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C778A

Description

Overload Relay Heater, Class 20, 6.26A Max Full-Load, Panel Mount, NEMA 1, 2, 5.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 6.26 A
Phase 3 Series/Model CR123C
Mounting Panel NEMA Rating NEMA 1, 2, 5
For Use With CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters UPC 783166309162

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok