Abbotsford
gec123h486a

ABB 123H486A 1 Phase 4.22Amp GE Controls Relay Heater

Price $23.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123H486A

Description

Overload Relay Heater, 4.22A Max Full-Load, for CR101H Series Starter.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Standard Full Load Current Rating 4.22 A
Phase 1 Dimensions 1-3/4 in L x 1 in W x 1/2 in H
Frequency Rating 25/60 Hz HP Rating 3/4, 1 hp
For Use With CR101H Series Starter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok