Abbotsford
gec123h739a

ABB 123H739A 1 Phase 6.41Amp GE Controls Relay Heater

Price $23.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123H739A

Description

Overload Relay Heater, 6.41A Max Full-Load, for CR101H Series Starter.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Standard Voltage Rating 277 VAC
Full Load Current Rating 6.41 A Phase 1
Series/Model CR123H HP Rating 3/4 hp
For Use With CR101H, CR123H73 Series Starter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok