Abbotsford
gec123h802a

ABB 123H802A 1 Phase 6.98Amp GE Controls Relay Heater

Price $23.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123H802A

Description

Overload Relay Heater, 6.98A Max Full-Load, for CR101H Series Starter.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Standard Voltage Rating 115/230/277 VAC
Full Load Current Rating 6.98 A Phase 1
Dimensions 1-3/4 in L x 1 in W x 1/2 in H Frequency Rating 25/60 Hz
HP Rating 3/4, 1 hp For Use With CR101H Series Starter

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok