HAMMOND MANUFACTURING 13 inch Hammond Manufacturing PFA Series Exhaust Filter, Black
Description
Exhaust filter with black ABS-FR grills to complement all cabinet colours. IP54 protection rating. 0.73 filtering level, 150g/m2 filter density. Integral gasket seals against enclosure.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PFA Series |
Item Name | Exhaust Dust Filter | Material | Plastic Housing, ABS Grill |
Series/Model | PFA | Color | Black Grill |
Dimensions | 325 mm W x 325 mm H | Includes | Gasket Seals |
Standards | IP54 | UPC | 623980996509 |
Packages
1 - UNIT - 1 |