VENMAR VENTILATION Aluminum Mesh Replacement Filter for 8 inch Exhaust Fan
Description
Filter for use with 8” fans and VG-54 Damper.
Specifications
Brand Name | Broan-Nutone | Item Name | Filter |
Type | Replacement | Dimensions | 9-1/2 in W x 9-1/2 in D |
For Use With | 8 in Fans and VG-54 Damper | Application | For 8 IN Exhaust Fans |
UPC | 784891991615 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |