VENMAR VENTILATION FKM65 8-1/2”x11-1/4”x3/8” Range Hood Charcoal Odour Filter
Description
Grease filter, Aluminium foil pad between two pieces of expanded aluminium, For use with BP-RL, CM-RLC, GP-SM series hoods, Washable, Ducted kitchen range hood applications, 11-1/4x8-1/2 inch.
Specifications
Brand Name | Broan-Nutone | Item Name | Replacement Charcoal Odor Filter |
Type | Basket Style | Material | Charcoal |
Dimensions | 11-1/4 in L x 8-1/2 in W x 3/8 in D | For Use With | Broan GP - BP Series Range Hood |
Includes | Clips | UPC | 784891983276 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |