Abbotsford
bro345

VENMAR VENTILATION 345 1200CFM Broan® Attic Ventilator, Black Dome

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:345

Description

Powered attic ventilator, 3.2 A, 1/10 HP, Thermostatically controlled, Cools attics and reduces running time for air conditioners during hot weather, Also tends to shorten the air conditioning season during spring and fall, Energy consumption of air conditioners may be reduced up to 30%, ABS plastic doom provides ultraviolet protection, Mesh bird screen, 7-7/8 inch high, 23-3/16 inch dome diameter.

Specifications

Brand Name Broan-Nutone Item Name Attic Ventilator
Type Powered Voltage Rating 120 V
Amperage Rating 3.2 A Air Flow 1200 ft³/min
Speed Rating 1100 r/min Color Black Dome
Dimensions 23-3/16 in dia x 7-7/8 in H Housing Material ABS
Temperature Rating 10 - 15 °C Mounting Roof
Warranty 1 yr Standards HVI Certified, CSA Certified
UPC 055321680011

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok