Abbotsford
pnsfv0511vf1

PANASONIC CANADA 50-80-110 CFM WhisperFit DC Fan

Price $219.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VF1

Description

WhisperFit® DC Fan is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.

Specifications

Brand Name Panasonic Sub Brand WhisperFit® DC™
Item Name Ventilation Fan Flow Rate 50/80/110 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.29 A Power Rating 4 - 10.2 W
Frequency Rating 60 Hz Motor Type Condenser
Grille Length 13 in Grille Width 13 in
Grille Material Polypropylene Housing Length 10-1/4 in
Housing Width 10-1/4 in Housing Height 5-5/8 in
Housing Material Galvanized Steel Mounting Type Ceiling
Noise Level < 0.3 at 0.1 in WG, 0.8 at 0.25 in WG For Use With Tub/Shower Enclosure When GFCI Protected
Standards Energy Star Certified, cULus Listed, HVI 2100 Certified Application For Bathrooms
UPC 885170375468

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok