Abbotsford
airbfq80

80CFM 2.0 Sones Snap-In Exhaust Fan, White

Price $55.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GESCAN
Manufacturer #:BFQ80

Description

High performance white 80 CFM ceiling bath fan. Snap-in system reduces installation time. Perfect for standard size bathrooms or smaller master bathrooms. Plastic housing won't rust or corrode over time.

Specifications

Brand Name Air King Item Name Bathroom Exhaust Fan
Flow Rate 80 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.3 A
Power Rating 29 W Frequency Rating 60 Hz
Housing Length 9-1/8 in Housing Width 8-11/16 in
Housing Height 4-3/4 in Housing Material Plastic
Mounting Type Ceiling Noise Level 2 Sones
Color White Standards UL Listed, ASHRAE 62.2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok