Abbotsford
brozb80

VENMAR VENTILATION ZB80 5.8W 120V 80CFM ULTRA GREEN Series Multi-Speed Ventilation Fan, White

Price $329.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:ZB80

Description

Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.

Specifications

Brand Name Broan-Nutone Sub Brand UltraGreen
Item Name Ventilation Fan Type Multi-Speed, Rectangular Grille
Flow Rate 30 - 80 ft³/min Motor Type DC Motor
Grille Length 13 in Grille Width 13-3/4 in
Grille Material Polymeric Housing Length 10-1/2 in
Housing Width 11-3/8 in Housing Height 7-5/8 in
Housing Material Galvanized Mounting Type Ceiling
Noise Level 0.3 Color White
Standards UL Listed, HVI 2100, Energy Star Certified Application For Bathrooms
UPC 026715201099

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok