Abbotsford
pnsfv07vba1

PANASONIC FV-07VBA1 EcoVent U-Can Contractor Pack - Universal Housing Can

Price $34.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV07VBA1
Documents Documents

Description

Package Contents:• Housing Can• Duct Adaptor • Junction Box

Specifications

Brand Name Panasonic Sub Brand EcoVent
Item Name Exhaust Fan Type Round Duct
Flow Rate 70/90 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.15 A
Power Rating 20 W Phase 1
Grille Length 9-1/2 in Grille Width 9-1/2 in
Grille Material Polypropylene Housing Length 7-7/8 in
Housing Width 4-3/4 in Housing Height 7-7/8 in
Housing Material Galvanized Steel Mounting Type Ceiling/Wall
Noise Level 0.7 Includes Housing Can, Duct Adapter and Junction Box
Standards ASHRAE 62.2, LEED Certified, California Title 24 Compliant, Washington VIAQ Application Use with WhisperGreenSelect series
UPC 885170186347

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok