Abbotsford
pnsfv07vbb1

PANASONIC FV-07VBB1 EcoVent U-Can Contractor Pack - Motor/Grille Assembly

Price $61.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV07VBB1

Description

Package Contents:• Motor• Grille

Specifications

Brand Name Panasonic Sub Brand EcoVent
Type Bath Fan Housing Flow Rate 70 or 90 CFM
Voltage Rating 120 V Amperage Rating 150m A
Phase 1 Motor Type AC
Housing Material Galvanized Steel Standards Energy Star Certified
Application Use with model FV-07VBA1 UPC 885170186354

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok