Abbotsford
pnsfv0510vs1

PANASONIC FV-0510VS1 WhisperValue® DC, 50-80-100 CFM

Price $145.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV-0510VS1

Description

WhisperValue® DC™ is the lowest profile ENERGY STAR® rated ventilation fan available. Ideal for residential construction (Single & Multi-Family) and Manufactured Homes. It features Panasonic’s revolutionary DC motor with SmartFlow™ optimum CFM technology, and incorporates a Pick-A-Flow™ speed selector switch to customize airflow (50, 80 or 100 CFM).

Specifications

Brand Name Panasonic Sub Brand Pick-A-Flow™, WhisperValue DC™
Item Name Ventilation Fan Type Fan
Flow Rate 50 - 110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.09 A at 50 ft³/min, 0.13 A at 80 ft³/min, 0.2 A at 100 ft³/min
Power Rating 4.4 W at 50 ft³/min, 7.2 W at 80 ft³/min, 11.1 W at 100 ft³/min Frequency Rating 60 Hz
Motor Type ECM Motor Grille Length 13 in
Grille Width 13 in Grille Material Polypropylene
Housing Length 10-1/4 in Housing Width 10-1/4 in
Housing Height 3-3/8 in Housing Material 26 ga Galvanized Steel
Mounting Type Ceiling/Wall Noise Level 0.3 - 1.3
Standards ASHRAE 62.2, LEED, California Title 24, Washington VIAQ, cULus Listed, Energy Star Certified, HVI 2100 Certified Application Ceiling or wall mount
UPC 885170306295

Packages

1 - UNIT - 1 6 - UNIT - 6 11 - UNIT - 11 66 - UNIT - 66
This website uses cookies to ensure you get the best experience on our website. Read more
Ok