Abbotsford
pnsfv0510vsc1

PANASONIC FV0510VSC1 WhisperValue® DC, 80-100 CFM

Price $261.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0510VSC1

Description

WhisperValue® DC™ Fan with pre-installed condensation sensor helps control bathroom condensation to prevent mold and mildew. It is the lowest profile ENERGY STAR® rated ventilation fan available. Ideal for residential construction (Single & Multi-Family) and Manufactured Homes. It features Panasonic’s revolutionary DC motor with SmartFlow™ optimum CFM technology, and incorporates a Pick-A-Flow™ speed selector switch to customize airflow (50-80-100 CFM).

Specifications

Brand Name Panasonic Sub Brand WhisperValue DC™
Type vent fan, oval duct adaptor Flow Rate 50,80,or 100 CFM CFM
Voltage Rating 120 V Amperage Rating 0.39 A
Frequency Rating 60 Hz Phase 1
Motor Type ECM Motor Housing Material Steel
Color Black Painted Application Multi-Family, New Construction
UPC 885170317864

Packages

1 - UNIT - 1 6 - UNIT - 6 11 - UNIT - 11
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok