Abbotsford
pnsfv1115vq1

PANASONIC FV-1115VQ1 110-130-150 CFM WhisperCeiling DC

Price $299.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV1115VQ1
Documents Documents

Description

WhisperCeiling® DC™ Precision Spot Ventilation Fan with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow. Features a DC Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards.

Specifications

Brand Name Panasonic Sub Brand WhisperCeiling® DC™
Item Name Ventilation Fan Type Vent Fan
Flow Rate 110/130/150 ft³/min Voltage Rating 120 V
Amperage Rating 0.12 - 0.19 A Frequency Rating 60 Hz
Phase 1 Motor Type Enclosed Brushless ECM Motor
Housing Material Zinc-Aluminum-Magnesium Mounting Type Ceiling
Standards Pick-a-flow CFM Application Ventilation
UPC 885170324947

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok