Abbotsford
stlsoa1501pw

STELPRO DESIGN SOA1501PW 1500W 120V SOA Series OASIS Bathroom Fan Heater with Thermostat, White

Price $498.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SOA1501PW

Description

The quiet and discreet OASIS bathroom fan heater provides all the comfort you need. It features a highly accurate electronic thermostat and optimal heat output, so you can easily and rapidly control the comfort-level of your rooms. Also offered without a thermostat, it's the perfect little device to heat small rooms like vestibules or hallways. In addition, its refined look and high performance polymer finish blend in with any decor. Ideal for bathroom, entrance, vestibule, hallway, living space.

Specifications

Brand Name Stelpro Sub Brand SOA
Item Name Bath Fan Heater Voltage Rating 120 V
Amperage Rating 12.5 A Frequency Rating 60 Hz
Housing Material Steel Application Residential
UPC 626296513668

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok