Abbotsford
stlsorb2002mw

STELPRO DESIGN SORB2002MW 2000/1500W 240/208V SORB Series ORLÉANS High-End Bathroom Fan Heater with Thermostat, White

Price $671.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SORB2002MW
Documents Documents

Description

The °STELPRO family of high-end ORLÉANS convectors is growing. Treat yourself to our brand-new ORLÉANS high-end fan heater and enjoy a toasty warm bathroom even in winter. Thanks to its optimum heat output and rapid temperature rise, this model provides heat exactly when you need it. It is also the quietest fan heater in its category, allowing you to relax and enjoy some peace and quiet. Very similar to our ORLÉANS high-end convector, this fan heater has an optional built-in, smart-home-ready thermostat. Ideal for bathroom, entrance, vestibule, hallway, living space.

Specifications

Brand Name Stelpro Sub Brand SORB
Item Name Bathroom Fan with Heater Voltage Rating 240/208 V
Amperage Rating 8.3/7.2 A Power Rating 2000 W
Frequency Rating 60 Hz Housing Material Steel
Color White Application Residential
UPC 626296465417

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok