Abbotsford
pnsfv0511vql1

PANASONIC FV0511VQL1 50-80-110 CFM WhisperCeiling DC Fan/Light

Price $384.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VQL1
Documents Documents

Description

WhisperCeiling DC Precision Spot Ventilation Fan/ Light with built-in Pick-A-Flow speed selector switch allows you to select your required airflow (50-80-110 CFM). Features an ECM Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards.KEY FEATURES: • Revolutionary ECM motor with SmartFlow technology for optimum CFM output• Pick-A-Flow Speed Selector – one fan, you choose the CFM (50, 80, 110 or 110, 130, 150 CFM models)• Flex-Z Fast bracket provides flexible, fast & trouble-free installation, even from below the ceiling• Lighted models incorporate one long-life, 10W dimmable LED chip panel with 1W LED night light for warm, energy efficient illumination• Elegant grille design compliments the aesthetics of any bathroom

Specifications

Brand Name Panasonic Sub Brand WhisperCeiling® DC™
Item Name Fan with Light Type Square Grille, Round Duct
Flow Rate 50/80/110 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Amperage Rating 0.12 - 0.18 A
Power Rating 10 W Frequency Rating 60 Hz
Grille Length 13 in Grille Width 13 in
Housing Material Zinc-Aluminum-Magnesium Mounting Type Ceiling
Includes Dimmable LED Chip Panel Standards Pick-a-flow CFM,LED Lamp
Application For Ventilation UPC 885170324954

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok