Abbotsford
pnsfv11vhl2

PANASONIC FV-11VHL2 110 CFM 120V 12.5Amp 30.6W Panasonic WhisperWarm™ Lite - Quiet, Fan/Heater/Light Solution

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV-11VHL2

Description

WhisperWarmâ„¢ ceiling mounted fan/heat/light/night-light combination with 0.7 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct adaptor with built-in backdraft damper. Double hanger bar system allowing for ideal positioning. Attractive design using ABS material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.

Specifications

Brand Name Panasonic Sub Brand WhisperWarm™
Item Name Fan with Light and Heater Type Bath Fan/Heater
Flow Rate 186.89 m³/h Duct Diameter 101.6 mm
Frequency Rating 60 Hz Housing Material Polypropylene
Mounting Type Ceiling Noise Level 0.7 dB
Application For Bathroom UPC 037988870660

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok