Abbotsford
nutilf120

VENMAR VENTILATION 110CFM Remote In-Line Fan with 4 inch Duct

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:ILF120

Description

Powerful and efficient In-Line fans clear the air in bathrooms, spas, and offices. Remote-mounted either horizontally or vertically, they can be used for many different types of applications. Ideal for continuous duty applications.FEATURES:• 110 CFM, 4" duct.• For bath up to 100 square feet, for other rooms up to 135 square feet.• 0.37 amps, 9 5/16" in height, 3 7/8" duct collar, 9 7/8" diameter fan.

Specifications

Brand Name Broan-Nutone Type Remote In-Line Fan
Air Flow 110 CFM At 0.1 IN SP Standards UL Listed For Use Over Bathtubs Or Showers When Connected To A GFCI Circuit, C/US UL Listed, HVI 2100 Certified
Application For Bathrooms Up To 105 SQ-FT, Ventilating Larger Rooms With Multiple Inlet Ports UPC 784891206009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok