VENMAR VENTILATION 130CFM Remote In-Line Fan with 5 inch Duct
Description
FEATURES:• Remotely mounted fan reduces noise in occupied areas• Use with adjustable inlet grilles to control flow for any situation• Remote mounting provides flexibility in system design• High quality external rotor motor features long life, efficiency and quiet operation• Easy mounting to rafters or joists• Backward inclined centrifugal fan for strong air delivery with minimal noise• ENERGY STAR qualified
Specifications
Brand Name | Broan-Nutone | Item Name | Centrifugal Ventilation Fan |
Type | In-Line, Quiet | Air Flow | 130 CFM |
Duct Size | 5 in | Housing Material | Plastic |
Mounting | Remote | Standards | UL Listed, cULus Listed, HVI 2100 Certified, ENERGY STAR Qualified |
Application | Bathrooms Up To 115 SQ-FT, Ventilating Larger Rooms with Multiple Inlet Ports | UPC | 784891206108 |
Packages
1 - UNIT - 1 |