Abbotsford
nutilf250

VENMAR VENTILATION 250CFM Remote In-Line Fan with 6 inch Duct

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:ILF250

Description

Powerful and efficient In-Line fans clear the air in bathrooms, spas, and offices. Remote-mounted either horizontally or vertically, they can be used for many different types of applications. Ideal for continuous duty applications.FEATURES:• 250 CFM, 6" duct• For bath up to 230 square feet, for other rooms up to 310 square feet.• 0.80 amps, 9" in height, 5 7/8" duct collar, 13 3/8" diameter fan.• ENERGY STAR® qualified

Specifications

Brand Name Broan-Nutone Item Name In-line Ventilation Fan
Type Remote In-Line Fan Air Flow 230 ft³/min at 0.1 in SP
Duct Size 6 in Housing Material Plastic
Mounting Remote Warranty 1 yr
Standards UL Listed, HVI 2100 Certified, Energy Star Certified Application For Bathrooms Up to 215 ft², Ventilating Larger Rooms with Multiple Inlet Ports
UPC 784891206153

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok