Abbotsford
nutilf530

VENMAR VENTILATION ILF530 530CFM Remote In-Line Fan with 10" Duct

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:ILF530
Documents Documents

Description

Remote mounted in-line ventilation fans are quiet and efficient residential solutions. Mount a high-performance ventilator in an out-of-the-way spot and you enjoy the power with virtually no sound. Install the housing in the attic or basement, wherever it’s most convenient and discreet. Permanently lubricated motors and high pressure centrifugal blowers easily accommodate long duct runs and promote flexibility in system design. Housing mounts directly to bracket and bracket mounts to rafters or joist for a quick and simple installation so you can move on with your day. Suitable for intermittent or continuous ventilation applications, the in-line fan is backward inclined for strong air delivery with minimal noise and is suitable for use over a tub or shower when connected to a GFCI-protected branch circuit making it perfect for so many areas in the home.

Specifications

Brand Name Broan-Nutone Item Name In-Line Ventilation Fan
Type Quiet Amperage Rating 2 A
Air Flow 530 ft³/min at 0.1 in SP Duct Size 10 in
Mounting Remote Warranty 1 yr
For Use With Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit Standards cULus Listed, HVI 2100 Certified
Application For Bathrooms Up to 500 ft², Ventilating Larger Rooms with Multiple Inlet Ports UPC 784891206405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok