pnsfv0511vksl2

PANASONIC FV-05-11VKSL2 30-100 CFM Whisper Green Select Ventilation Fan

Availablefor Backorder
Price $482.00 / EA
Qty EA
Manufacturer:PANASONIC
Manufacturer #:fv-05-11vksl2

Description

Customizable ceiling mount ventilation fan, ENERGY STAR rated with multi-speed control (0, 30-100 CFM, in 10 CFM increments) and a built-in high/low adjustable time delay activated by a wall switch, SmartAction Motion Sensor Plug 'N Play™ module or Condensation Sensor Plug 'N Play module. Features a built-in speed selector. Select from 50/80/110 CFM with no more than <lt/>0.3/<lt/>0.3/0.4 sone as certified by the Home Ventilating Institute (HVI) at 0.1 w.g. with 50/80/110 CFM and no more than 0.4/0.5/0.8 sones at 0.25 w.g. and 50/78/103 CFM at 0.375 w.g. Power Consumption shall be no greater than 3.2/5.3/10.5 watts at 0.1 w.g. and 6.2/9.9/15.8 watts at 0.25 w.g. and 9.9/13.8/19.4 watts at 0.375 w.g. ENERGY STAR rated with efficiency of no less than 15.7/15.3/10.5 CFM/watt at 0.1 w.g. and 8.1/8.2/6.9 CFM/watt at 0.25 w.g. and 5.1/5.6/5.2 CFM/watt at 0.375 w.g. The motor shall be enclosed with brushless ECM motor engineered to run continuously. ECM motor speed shall automatically increase when the fan senses static pressure to maintain selected CFM. Power rating shall be 120v/60Hz. Duct diameter shall be no less than 4", inclusive of an integrated dual 4" or 6" duct adapter. Plug 'N Play™ modules provide up to two additional features. Select from Condensation Sensor, and SmartAction Motion Sensor. LED dimmable type lamp with (1) 10W ENERGY STAR® 2.0 certified, JA-8 compliant for CA Title 24, LED chip panel that maintains 50,000 hours rated average life and incorporates a <lt/>1W LED night light. Fan shall be RoHS Compliant and UL and cUL listed for tub/shower enclosure when GFCI protected. Also suitable for installation in ceilings insulated up to R60. Fan can be used to comply with ASHRAE 62.2, LEED, ENERGY STAR, IAP, EarthCraft, California Title-24 and WA Ventilation Code.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Item Name Ventilation Fan with LED Light Type Multi-Speed, Plug N Play Modules
Voltage Rating 120 V Amperage Rating 0.19 A
Wattage 3.2 W at 50 CFM, 5.3 at 80 CFM, 10.5 W at 110 CFM Air Flow 50/80/110 ft³/min
Noise Level 0.4 /0.5/0.8 Sones Duct Size 4 or 6 in
Color White LED Dimensions 10-1/4 in W x 10-1/4 in D x 7-3/8 in H
Frequency Rating 60 Hz Motor Type DC Brushless
Housing Material 26 ga Zinc-Aluminum-Magnesium Mounting Ceiling
Warranty 6 yr ECM Motor, 5 yr LED Panel, 3 yr All Parts Includes 10 W Dimmable LED Chip Panel
Standards ASHRAE 62.2, LEED, Energy Star IAP, EarthCraft, California Title 24 Compliant, cUL Listed Application For Bathroom, Laundry Room, Sun Room, Basement or Garage
UPC 885170337312

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok