Abbotsford
pnsfv0810vss1

PANASONIC FV0810VSS1 WhisperValue® DC, 80-100 CFM

Price $211.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0810VSS1

Description

Features:ulliPrecision spot ventilation fan, ideal for residential construction (single and multifamily) and manufactured homes/liliRevolutionary ECM motor with SmartFlow™ technology for optimum CFM output/liliPick-A-Flow™ Speed Selector – one fan, you choose the CFM (501, 80 or 100 CFM)/liliOptional built-in Multi-Speed Control for ASHRAE 62.2 compliance/liliOptional built-in Condensation Sensor to control moisture in the bathroom/liliLighted models incorporate one 10W dimmable LED chip panel with 1W LED night light for warm, energy efficient illumination (night light must be wired separately)li3-3/8” Housing Depth – lowest profile ENERGY STAR® fan available – fits anywhere!/liliUnique L-Shaped bracket simplifies installation and provides strong support/liliUL approved for ceiling or wall mount (actually fits in a 2 x 4 stud wall)/liliWall Installation reduces cost by eliminating the need to incorporate a radiation damper when penetrating fire rated ceilings, making it ideal for Multi-Family applicationsliCan be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24, CALGreen and WA Ventilation Code/li/ul

Specifications

Brand Name Panasonic Sub Brand Pick-A-Flow™, WhisperValue DC™
Item Name Ventilation Fan Type Multi-Speed
Voltage Rating 120 V Amperage Rating 0.39 A
Air Flow 80 or 100 ft³/min Noise Level 0.4 at 80 ft³/min, 0.9 at 100 ft³/min
Dimensions 4 in Frequency Rating 60 Hz
Phase 1 Motor Type ECM Motor
Speed Rating 856 rpm at 80 ft³/min, 954 rpm at 100 ft³/min Housing Material Steel
Blade Material Polypropylene Finish Black
Temperature Rating 104 °F Mounting Ceiling, Wall
Standards UL Listed, ASHRAE 62.2 Application For Multi-Family, New Construction
UPC 885170317840

Packages

1 - UNIT - 1 6 - UNIT - 6 11 - UNIT - 11
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok