Abbotsford
pnsfv1115vkl2

PANASONIC FV1115VKL2 110-130-150 CFM WhisperGreen Select Ceiling Mount Fan/Light

Price $541.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV1115VKL2

Description

Reintroducing WhisperGreen Select, the whole house IAQ solution with enhancements. First, our redesigned elegant grille incorporates a 10W dimmable LED chip panel with 1W LED night light for energy efficient illumination. Another new feature is our single-hinged Flex-Z Fast bracket for more flexible and easy installation. Other enhancements includes an environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design and dual access junction box that helps simplify wiring in tight spaces.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Item Name Bathroom Fan with Light Type Round Duct
Voltage Rating 120 V Amperage Rating 0.23 A
Color White Frequency Rating 60 Hz
Housing Material Metal/Plastic Standards Energy Star Certified
UPC 885170337398

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok