Abbotsford
pnsfv10nlf1e

PANASONIC FV-10NLF1E 120 CFM 120V 0.31Amp 37W Panasonic WhisperLine™ - Remote Mount, In-Line Spot Ventilation Solution, White

Price $291.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV10NLF1E

Description

WhisperLineâ„¢ ventilation fan with 1 sones. Galvanized steel body for long life. Insulated housing to prevent condensation and noise. Tapered duct adapter for easy connection. 5 positions installation. Joist, truss and suspension brackets included. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse.

Specifications

Brand Name Panasonic Sub Brand WhisperLine™
Item Name Remote Mount In-Line Fan Type Inline Fan
Flow Rate 120 ft³/min Voltage Rating 120 V
Amperage Rating 0.24 A Speed 1590 r/min
Dimensions 13-3/8 in H x 13-3/8 in W x 7-7/8 in L Housing Material Metal
Includes Installation Brackets Standards Energy Star Certified, UL Listed, ASHRAE 62.2, LEED, California Title 24, Washington VIAQ
Application For Multiple Task Ventilation UPC 885170266193

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok