Abbotsford
pnsfvgl3tda

PANASONIC 13 inch Panasonic FV-GL3TDA ABS Designer Vent Grille, White

Price $63.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FVGL3TDA

Description

Optional designer grilles for ceiling mounted ventilation fans. Subtle, unobtrusive and blends in for a natural look. Easy and affordable to change. Fits your room decor without compromising performance or quality.

Specifications

Brand Name Panasonic Sub Brand Optional Grille
Item Name Optional Designer Grille Type Bath Fan accessory
Duct Width 330 mm Duct Height 330 mm
Width 13 in Material Plastic
Color White Mounting Type Ceiling
UPC 037988870578

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok