HOFFMAN 115VA 8000BTU SpectraCool Outdoor Model with Heat Pkg. Stainless Steel Type 4X
Description
APPLICATIONS:- Industrial automation- Telecommunications equipment- Waste water treatment systems- Package handling equipment- Security and defense systems- And more
Specifications
Brand Name | Hoffman | Sub Brand | Spectracool |
Item Name | Air Conditioner | Type | Outdoor |
Cooling Capacity | 8000 Btu | Voltage Rating | 115 V |
Amperage Rating | 12.3 A | Frequency Rating | 50/60 Hz |
Power Rating | 2300 W | Temperature Rating | -40 to 131 °F |
Enclosure Type | NEMA 3R, 4, 4X, 12, IP65 | Material | Stainless Steel |
Color | Brushed Light Gray | Dimensions | 296 mm D x 435 mm W x 1338 mm H |
Standards | UL, cUL Listed, CE Certified | Application | For Controls and Drives, Corrosive Environments, Power Distribution |
UPC | 783510208424 |
Packages
1 - UNIT - 1 |