Abbotsford
hofdah8002b

HOFFMAN 400/800W 115/230V 50/60hz Electric Heater

Price $1,017.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH8002B
Documents Documents

Description

Applications: Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Electric
Voltage Rating 230 VAC at 50/60 Hz Amperage Rating 3.69 A
Frequency Rating 50/60 Hz Wattage 800 W
Temperature Range 0 - 100 °F Housing Material Aluminum
Dimensions 108 mm W x 111 mm D x 162 mm H Weight 2.5 lb
Includes (4) 10-32 Self-Tapping Screws, Ball Bearing Fan, Terminal Strip with Clamp Connector Standards UL 508A, UL File Number E61997, CE Certified
Application Protect Mechanical, Electrical and Electronic Equipment from Low Temperatures, Condensation and Corrosion with this Thermostatically Controlled, Fan-driven Heater That Maintains a Stable Enclosure Temperature UPC 783510706005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok