Abbotsford
hofhg0400403

HOFFMAN HG0400403 TYPE 12 / IP54 Exhaust Grill, Black

Price $73.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HG0400403
Documents Documents

Description

HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF04 fans, HG0400403 item measures 4-inch colored Black rated IP54.

Specifications

Brand Name nVent Hoffman Item Name Grille
Type Filter Fan Exhaust Flow Rate 21 - 484 ft³/min
Series HG04 Width 4.44 in
Depth 2 in Height 4.4 in
Material Plastic Color RAL 9011 Black
Finish Matte For Use With Hoffman HF04 Series Side-Mount Fresh Air Enclosure Cooling Filter Fans
Standards UL Listed, cUL Listed, CE Marked, RoHS Compliant Application For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems
UPC 783510343248

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok