Abbotsford
hofhh13gs35001

HOFFMAN 18 inch x 15 inch x 4.76 inch Type 3R HH13 Filter Fan Shroud

Price $363.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HH13GS35001
Documents Documents

Description

Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH13, HH13GS35001 item colored Lt Gray with a material of Steel.

Specifications

Brand Name Hoffman Item Name Shroud
Material Mild Steel Color/Finish Gray/Powder-Coated
Dimensions 13 in L For Use With Filter Fan
UPC 783510350185

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok