Abbotsford
hoft10s3r

HOFFMAN T10S3R 10 inch Fan Shroud Kit 3R

Price $426.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:T10S3R
Documents Documents

Description

Fan Shroud Kits protect outdoor enclosure openings from rain, sleet and snow.PRODUCT FEATURES:- Two fan shrouds per package- Perforated ventilation screen- Pressure-sensitive adhesive-backed gasket and mounting hardware

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Fan Shroud Kit Type Type 3, 3R, 4, 4X Boxes and Enclosures
Material 16 ga Mild Steel Color Gray
Enclosure Standard 3R Finish Polyester Powder Coated
Dimensions 12 x 12 x 4.7 in Standards UL 508A Listed, Type 3R, File No. E61997, cUL Listed, CSA C22.2 No 94, Type 3R, File No. E61997, NEMA/EEMAC Type 3R, IEC 60529, IP22
Application Controls and Drives, Power Distribution UPC 783510138622

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok