Abbotsford
hoftep6

HOFFMAN TFP Exhaust Grill

Price $202.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TEP6
Documents Documents

Description

TFP Exhaust Grill.RoHS Compliant.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Exhaust Grille Package Type Open-Loop Cooling
Series TFP Width 225 mm
Depth 1.25 in Height 198 mm
Material Plastic Color Light Gray
Finish Untreated For Use With 6 in Fan
Application For Industrial Application UPC 783510127756

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok