HAMMOND MANUFACTURING 10.44 inch x 7.00 inch RH Series Type 3R Filterfan Rainhoods, Gray
Description
Filter fan rainhood type 3R for outdoor use with ANSI 61 grey finish. For use with PF2000/PF22000 series. Protection against rain and snow or large airborne debris.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | RH Series |
Item Name | Rainhood Kit | Material | Mild Steel |
Color/Finish | ANSI 61 Gray | Dimensions | 10.44 in H |
For Use With | PF2000/PF22000 - PF5/6/7000 Series Filter Fans | Standards | UL 508A, NEMA Type 3R, CSA C22.2 No. 94-M1 |
UPC | 623980604510 |
Packages
1 - UNIT - 1 |