HAMMOND MANUFACTURING 5.91 inch x 5.91 inch x 0.94 inch Hammond Manufacturing XPFA Series Filter Fan Grill, Black
Description
Filter fan grill can be used with 119 mm fan. Flame retardant ABS plastic grill and flame retardant synthetic filter. Integral gasket on reverse side of grill, seals against mounting surface. Mounts easily with 4 screws using template and hardware provided.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | XPFA Series |
Item Name | Filter Fan Exhaust Grille | Type | Filter Fan Grills |
Series | XPFA | Width | 150 mm |
Height | 150 mm | Material | Plastic |
Color | Black | For Use With | 120 mm Square Fan |
Application | Create your own filter fans or exhaust grills. | UPC | 623980759173 |
Packages
1 - UNIT - 1 |