Abbotsford
hamxpfa80bk

HAMMOND MANUFACTURING 4.14 inch x 4.14 inch x 0.63 inch Hammond Manufacturing XPFA Series Filter Fan Grill, Black

Price $19.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:XPFA80BK
Documents Documents

Description

Filter fan grill can be used with 80 mm fan. Flame retardant ABS plastic grill and flame retardant synthetic filter. Integral gasket on reverse side of grill, seals against mounting surface. Mounts easily with 4 screws using template and hardware provided.

Specifications

Brand Name Hammond Manufacturing Sub Brand XPFA Series
Item Name Filter Fan Grill Type Filter Fan Grills
Material Plastic Mounting Type Screw
Application Create your own filter fans or exhaust grills. UPC 623980759036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok