HOFFMAN 115V HF13 Side-Mount Filter Fan
Description
Cooling fan, Side mount, RAL 7035 light grey, 376 CFM (638 m3/hr.), UV-resistant plastic standard, Click-fit design quickly installs into enclosure wall; no tools or screws required, Simple snap-open grille for easy filter replacement, Enclosure side wall mounting, Standard foam-in-place gasket, Optional thermostat available to save energy and extend service life.
Specifications
Brand Name | nVent Hoffman | Item Name | Filter Fan |
Size | 12.8 in W x 12.82 in H Grille | Voltage Rating | 115 VAC |
Amperage Rating | 0.88 A | Wattage | 72 W |
CFM Rating | 395 ft³/min | Type | Square |
Speed Rating | 3000 r/min | Sound Level | 57/59 dB |
Temperature Rating | -10 to 55 °C | Material | Plastic Enclosure |
Color/Finish | RAL 7035 Light Gray | Mounting | Side |
Dimensions | 326 mm W x 162 mm D x 325 mm H | Standards | UL/cUL Listed, RoHS Compliant, EAC, CE Certified, UL File Number E482010 |
Application | For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems | UPC | 783510342111 |
Packages
1 - UNIT - 1 |