Abbotsford
hoftfp61

HOFFMAN 115VAC TFP Side-Mount Fan Composite Type 1

Price $711.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TFP61
Documents Documents

Description

APPLICATIONS:- Industrial automation- Automotive assembly- Package handling equipment- Food and beverage process controlls- Wind energy systemsFEATURES:- Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille- Exhaust Package includes air filter, filter retainer with integral finger guard and grille- EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille- Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling- 24 VDC, 115 VAC and 230 VAC options available- Washable foam (Type 1) or disposable (Type 12) filter in fan- Dynamically-balanced fan impellers molded from polycarbonate material- 4-in. fan is thermally protected and uses permanently-lubricated ball bearings- 6- and 10-in. fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure- Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)- All mounting hardware and installation instructions are furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Filter Fan Size 8 x 9 x 4 in
Voltage Rating 115 VAC at 50/60 Hz Amperage Rating 0.45/0.36 A
Type TFP Side-Mount Material Composite
Color/Finish Black Standards UL 508A, UL File Number E61997, CSA Certified, CE Certified
Application Controls and Drives; Power Distribution UPC 783510413699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok