hof1rb100

HOFFMAN 115VAC 50/60Hz 1RB100 Model Box Fan

Available for Backorder
Price $798.34 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:1rb100

Description

Applications: Thermal filter boxes are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust. FEATURES: - Inlet Guard - Outlet Guard - Power Cord - 5-15 plug available on catalog numbers ending with "M" only - Permanently lubricated ball bearing motors - 100% functionally tested SPECIFICATIONS: - 115 VAC - 50/60Hz

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Filter Box Fan Size 13.38x13.38x4.50 in
Voltage Rating 100 - 120 VAC Amperage Rating 1.2 A
Wattage 90 W CFM Rating 675 ft³/min
Type Open-Loop Cooling Series/Model MCLO
Speed Rating 1600 r/min Temperature Rating 104 °F
Material Steel Color/Finish RAL 7035 Light Gray
Dimensions 12.13 in W x 4.82 in D x 12.13 in H Standards UL Listed, CSA Certified, RoHS Compliant
Application Controls and Drives; Power Distribution UPC 783510227135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok