hofhf0416413

Fan filter side mount 16CFM 115V black 4"

Available for Backorder
Price $171.09 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:hf0416413

Description

Click fit design quickly installs into enclosure wall; no tools or screws required. Simple snap-open grille for easy filter replacement. Enclosure side wall mounting. Reverse airflow option on SF13 models available to push/pull air through higher static pressure. Standard foam-in-place gasket. Similar cut-out sizes as other filter fan manufacturers. Terminal wire connections. Optional thermostat available to save energy and extend service life.

Specifications

Brand Name Hoffman Item Name Filter Fan
Type Side Mount Blade Size 4 in
Flow Rate 21 ft³/min Housing Material UV-Resistant Plastic
Series HF04 Speed 3250 r/min
Power Rating 8.5/7.0 W Voltage Rating 115 VAC
Amperage Rating 0.1 A Sound Level 34/36 dB
Color/Finish Black Overall Height 4.42 in
Standards UL, cUL Listed, CE Approved, EAC Type 12, IP54 Application For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems
UPC 783510342678

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok