hoftfp61

HOFFMAN 115VAC TFP Side-Mount Fan Composite Type 1

Available for Backorder
Price $497.25 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:tfp61

Description

APPLICATIONS: - Industrial automation - Automotive assembly - Package handling equipment - Food and beverage process controlls - Wind energy systems FEATURES: - Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille - Exhaust Package includes air filter, filter retainer with integral finger guard and grille - EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille - Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling - 24 VDC, 115 VAC and 230 VAC options available - Washable foam (Type 1) or disposable (Type 12) filter in fan - Dynamically-balanced fan impellers molded from polycarbonate material - 4-in. fan is thermally protected and uses permanently-lubricated ball bearings - 6- and 10-in. fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure - Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm) - All mounting hardware and installation instructions are furnished

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Filter Fan Size 8 x 9 x 4 in
Voltage Rating 115 VAC at 50/60 Hz Amperage Rating 0.45/0.36 A
Type TFP Side-Mount Color/Finish Black
Standards UL 508A, UL File Number E61997, CSA Certified, CE Certified Application Controls and Drives; Power Distribution
UPC 783510413699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok