Abbotsford
panpzaefan

PANDUIT PZAEFAN Wall Mount Enclosure Fan Kit

Price $302.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZAEFAN
Documents Documents

Description

Wall mount enclosure fan kit. For use with PZAEWM3 and PZAEWM6E enclosures.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Enclosure Fan Kit Type Enclosure Fan Kit
Housing Material Steel Color/Finish Black
Overall Height 4.69 in For Use With PZAEWM3, PZAEWM6E
Includes (1) 4.68 in Fan, (2) Fan Guard, (1) 6 ft Length Schuko Wire Harness Assembly, (4) Mounting Screw, (5) Lock Washer, (4) Hex Nut, (1) #8-32 Screw Standards Designed to Meet NEMA Type 2, Designed to Meet Telcordia GR-487-CORE Tamper Resistance, RoHS Compliant
UPC 074983452934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok