Abbotsford
phipc857w

SIGNIFY 514281 Wire Box

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:514281

Description

Wiring Compartment For end mounting, includes (5) 7/8” dia. knockouts. May be used with or without PC-625 Mtg. Brkt. Kit.

Specifications

Brand Name Philips Lighting Sub Brand PrimeSet
Item Name Wiring Compartment Type LED Display Lighting
Mounting Type End Dimensions 39 in L x 0.59 in W x 0.35 in H
Includes (5) 7/8 in dia Knockouts Application For LED Lamp
UPC 781087049112

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok