Abbotsford
tabdh025c12c

ABB DH025C12-C 250W 120V Hazlux® Fixture Metal Halide, Housing & Tank

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:DH025C12-C

Description

The DH025C12-C is a standard ceiling mount luminary fixture with 250w power.

Specifications

Brand Name ABB Type Fixture
Voltage Rating 120 V Lamp Type Metal halide
Frequency Rating 60 Hz Standards UL844, CSA C22.2 No. 137
Application For use in hazardous locations and adverse environments UPC 786210303949

Packages

1 - UNIT - 1 36 - UNIT = 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok